Non Brand Punch & Die

Sebelum PPN:
Rp4.999.900 - Rp11.999.900
Spesifikasi
UNSPSC23171804
Primary Material ApplicationAluminium, Blue-Tempered Shim, Brass, Copper, Plastic, Rubber, Stainless Steel, Steel
Punch TypeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class X Go (Plus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges from 0.0751 in to 0.2810 in diameter.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Punch and Die Set Punch Size 1/2 in 1/4 in 1/8 in 3/16 in 3/4 in 3/8 in 5/16 in 5/8 in 7/16 in Punch Material Tool Steel Number of Punches 9 Punch Type Round Construction Hardened and Ground A-2 Tool Steel Function Stainless and Blue Tempered Shim up to .010 in Thick

Ulasan Produk

Tidak ada ulasan