Non Brand Pry Bar Lever Dolly (Handle Troli Dolly)

Sebelum PPN:
Rp8.899.900
Spesifikasi
UNSPSC24101504
ColorBrown, Green
Frame MaterialWood
Handle Length (inch)72
Handle MaterialWood
Includes Foot AssistWithout Foot Assist
Load Capacity (lbs)4250
Non-Marking Axle-Mounted WheelsNo
Nose Plate Depth (inch)3
Nose Plate FinishPowder Coated
Nose Plate MaterialIron
Nose Plate ProfileBeveled
Nose Plate Thickness (inch)1/2
Nose Plate TypeStraight
Nose Plate Width (inch)5
Overall Length (inch)72
Overall Width (inch)10 3/4
Wheel BearingsRoller
Wheel Diameter (inch)5
Wheel Tread MaterialRubber
Wheel TypeTread on Core
Wheel Width (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lever dollies have a steel handle that is welded to their steel nose plate. They can handle heavier loads than lever dollies with wood handles. The dollies have a rear foot bar that helps operators push the nose plate underneath heavy loads.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Pry Bar Dolly Load Capacity 5 000 lb Nose Plate Width 6 in Nose Plate Depth 3 1/2 in Handle Length 60 in Handle Material Steel Frame Material Steel Nose Plate Type Straight Nose Plate Profile Beveled Nose Plate Material Steel Color Gray Includes Foot Assist With Foot Assist Wheel Diameter 5 in Wheel/Tread Material Polyurethane Overall Length 60 in Overall Width 10 1/2 in Frame Finish Powder Coated Nose Plate Finish Powder Coated Nose Plate Thickness 1/2 in Wheel Width 2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait