Non Brand Polypropylene Pipe & Pipe Nipple (Fitting Nipel Pipa PP)

Sebelum PPN:
Rp81.900 - Rp229.900
Spesifikasi
UNSPSC40142318
ApplicationNon-Potable Water
ColorBlack
Fitting CompatibilitySchedule 80
MaterialPolypropylene
Maximum Operating Pressure (psi)150 (@ 70°F)
Resistance PropertiesChemical-Resistant
ScheduleSchedule 80
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded on Both Ends

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 80 pipe nipples have thicker walls than Schedule 40, but not as thick as Schedule 160. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe nipples connect with fittings.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Nipple Application Non-Potable Water Color Black Fitting Compatibility Schedule 80 Material Polypropylene Maximum Operating Pressure 150 psi @ 70 Degrees F Nominal Pipe Size 1/2 in Overall Length 3 in Resistance Properties Chemical-Resistant Schedule Schedule 80 Side A Connection Type Threaded Side A Gender Male Side A Thread Type NPT Side B Connection Type Threaded Side B Gender Male Side B Thread Type NPT Thread Configuration Threaded on Both Ends

Ulasan Produk

Tidak ada ulasan