Non Brand Pin & Sleeve Receptacle

Sebelum PPN:
Rp3.899.900 - Rp6.599.900
Spesifikasi
UNSPSC39121406
Cap TypeSpring-Loaded Cap
Connection OrientationStraight
Flange typeFlanged
GroundingGrounded
Grounding StyleIEC
IP RatingIP67
MarketIndustrial
Number of Gangs1
Number of Poles3
Number of wires4
Resistance PropertiesChemical Resistant; Corrosion Resistant; Abrasion Resistant; Shatter and Crack Resistant; Warp Resistant; Watertight
Reverse ServiceNo
ShroudedYes
StandardsIEC
Ul 94 Flammability RatingHB
Wire Connection TypeScrew Terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pin and sleeve receptacles have watertight constructions that protect their internal components from liquids, debris, and dust. They provide safe electrical connections when mated with compatible watertight devices in outdoor and wet applications like food processing plants, beverage manufacturing, agriculture machinery, and chemical processing plants.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Watertight Pin and Sleeve Receptacle Current Rating 100 A Flange Type Flanged Grounding Style IEC IP Rating IP67 NEMA Enclosure Rating Not Rated Number of Gangs 1 Number of Poles 3 Number of Wires 4 Phase Three Shrouded Yes Voltage Rating 250V Cap Type Spring-Loaded Cap Connection Orientation Straight Grounding Grounded Horsepower Rating 10 hp Housing Color Blue Housing Material Composite Market Industrial Maximum Wire Size 1/0 AWG Minimum Wire Size 3 AWG

Ulasan Produk

Tidak ada ulasan