Non Brand Paint Spray Hose

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC40142007

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Binks and DeVilBiss paint spray hoses have a smooth synthetic rubber cover that resists oils. They provide excellent flexibility and resist kinking. The hoses can withstand exposure to the resins and solvents contained in lattices, epoxies, urethanes, alkyds, primers, acrylics, polyesters, silicones, bitumastic coatings, oil- and water-based paints, lacquers, alcohol, and latex coatings. The internal diameter of the hose is consistent throughout to provide constant fluid and air delivery and help ensure a consistent fit when connecting the hose. These hose assemblies are used with airless and pneumatic paint spray equipment in all finishing operations, a variety of fluid applications, and industrial applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Airless Paint Spray Hose Hose Inside Dia 1/4 in Hose Length 25 ft Hose Tube Material Nylon Hose Cover Material Polyurethane Hose Color Blue Max Working Pressure @ 70 F 3 000 psi Safety Factor 4 1 Temp Range -40 Degrees to 200 Degrees F Standards Certified to UL-1450 Hose Configuration Coupled Assembly

Ulasan Produk

Tidak ada ulasan