Non Brand General Purpose Dolly (Troli Barang Dolly)

Sebelum PPN:
Rp679.900 - Rp7.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The deck on these dollies can be made longer or shorter to hold different sizes of loads. The length is adjusted with a spring-loaded lock pin or a wing-nut screw. Wood dollies make less noise and are less likely to damage delicate materials and product finishes than steel or aluminum dollies. These dollies have a large open space in the middle of their deck that prevents debris from collecting on the deck. Also known as H-deck dollies, open-deck dollies weigh less and are easier to carry than solid-deck dollies.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Adjustable-Length Open-Deck Wood General Purpose Dolly Load Capacity 1 200 lb Deck Length 18 in Deck Width 4 3/4 in Deck Height 3 1/4 in Deck Material Wood Deck Surface Carpeted Center Opening Length 18 in Center Opening Width 4 1/4 in Color Black End Style Flush Frame Material Steel Lip Type Flush Securing Mechanism No Securing Mechanism Deck Thickness 3/4 in Maximum Deck Length 30 in Maximum Deck Width 18 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait