Non Brand Gasket Sealing Tape (Lakban Gasket)

Sebelum PPN:
Rp1.099.900 - Rp3.099.900
Spesifikasi
UNSPSC31201514
Backing MaterialPTFE
ColorWhite
For Fluid TypeAir
For Material TypeABS, Aluminium, Brass, Stainless Steel
Maximum Application Temperature (°F)500
Maximum Linear Density (g/cc)1.5
Maximum Operating Pressure for Gases (psi)3000
Maximum Operating Pressure for Liquids (psi)3000
Maximum Operating Temperature (°F)600
Minimum Application Temperature (°F)-400
Peel Strength (psi)300
Resistance PropertiesElectrically Insulating; Flame Resistant; High-Temperature Resistant; Low-Temperature Resistant
Specific Sealing ApplicationGeneral Purpose Thread Sealing
Tape TypeJoint Sealant Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Gasket-Making Tape Specific Sealing Application General Purpose Thread Sealing Series Not Applicable Overall Width 1/2 in Overall Length 15 ft Minimum Operating Temperature -400 Degrees F Maximum Operating Temperature 600 Degrees F Maximum Operating Pressure for Liquids 3 000 psi Maximum Operating Pressure for Gases 3 000 psi Maximum Linear Density 1.5 g/cc Minimum Linear Density 1.2 g/cc Color White Tape Type Joint Sealant Tape For Maximum Thread Diameter 1 1/2 in

Ulasan Produk

Tidak ada ulasan