Non Brand Gas Line Polyethylene Tubing (Selang)

Sebelum PPN:
Rp5.099.900 - Rp8.799.900
Spesifikasi
UNSPSC31231313
ApplicationNatural Gas; Propane
AutoclavableNo
ClarityOpaque
ColorYellow
Elongation600%
Fitting CompatibilityBarbed; Compression; Push-to-Connect
FlexibilityFlexible
MaterialPolyethylene
Maximum Operating Pressure (psi)100
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)20
Overall Length (ft)150
Resistance PropertiesCrack Resistant
StandardsASTM D2513; NSF
Stripe ColorNo Stripe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyethylene tubing for gas lines is buried in underground applications for natural gas and its major components, propane and butane.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tubing Application Propane Natural Gas Color Yellow Inside Diameter 3/4 in Jacket Material No Jacket Material Polyethylene Material Trade Name Not Applicable Material Trade Number Not Applicable Maximum Operating Pressure 100 psi Maximum Operating Temperature 140 Degrees F Outside Diameter 1 1/16 in Overall Length 150 ft Peristaltic Pump Compatible No PEX Type Not Applicable Resistance Properties Crack Resistant Reinforcement Not Reinforced Standards ASTM D2513 NSF

Ulasan Produk

Tidak ada ulasan