Non Brand Tangki Bahan Bakar Portable (Fuel Caddy)

Sebelum PPN:
Rp33.999.900
Spesifikasi
UNSPSC40151532
Capacity (gal)28
ColorRed
Compatible FuelBio-Diesel; Diesel; Gasoline; Kerosene
Discharge Hose Length (ft)10
Dispensing MechanismTwo-Way Rotary Pump
Height (inch)52
IncludesHose; Two-Way Rotary Hand Pump
Length (inch)22 1/2
StandardsDOT Requirements; UN Requirements; USCG
Tank MaterialPolyethylene
Wheel Diameter (inch)10
Wheel TypePneumatic
Width (inch)27 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mobile fuel caddies provide a portable way to transfer fuel to gas cans and smaller containers. They feature integrated pumps for fluid transfer and wheels and handles for easy relocation.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Fuel Caddy Capacity 28 gal Compatible Fuel Bio-Diesel Diesel Gasoline Kerosene Color Red Tank Material Polyethylene Dispensing Mechanism Two-Way Rotary Pump Discharge Hose Length 10 ft Height 52 in Includes Hose Two-Way Rotary Hand Pump Length 22 1/2 in Product Type Fuel Caddy Standards DOT Requirements UN Requirements USCG Wheel Diameter 10 in Wheel Type Pneumatic Width 27 1/2 in

Ulasan Produk

Tidak ada ulasan