Non Brand Friction-Ring Stem Caster

Sebelum PPN:
Rp93.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These friction-ring stem casters are made from stainless steel and resist corrosion when exposed to water and chemicals. They have a smooth, polished finish that eases cleanup, and they have thread guards that stop debris from getting into the casters and damaging them. The casters' wheels are impregnated with an antimicrobial compound that prevents microbes from growing on the wheels and causing odors or degrading the casters. The wheels are nonmarking, which prevents damage to floors, and they have precision ball bearings for smooth, quiet rolling. These casters are used on carts and equipment in locations that must maintain high standards of cleanliness, such as medical offices, laboratories, pharmaceutical plants, cleanrooms, and food-service facilities.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Antimicrobial Corrosion- Debris-Resistant Friction-Ring Stem Caster Swivel Caster with Total Lock 220 lb Load Rating 0 to 299 lb 5 in Wheel Dia 1 1/4 in Wheel Width Thermoplastic Rubber Wheel/Tread Material 6 7/16 in Mounting Height Precision Ball 27/32 in x 2-1/8 in Caster Stem Size Friction Ring Stainless Steel Caster Frame Material Polished Chrome Frame Finish Yes Non-Marking 1 Number of Wheels

Ulasan Produk

Tidak ada ulasan