Non Brand Food & Beverage Polyethylene Tubing (Selang)

Sebelum PPN:
Rp479.900 - Rp9.599.900
Spesifikasi
UNSPSC31231313
ApplicationAir; Water
AutoclavableNo
ClaritySemi-Clear
ColorWhite
Fitting CompatibilityCompression; Push-to-Connect
FlexibilityFlexible
Flow ApplicationAir Transfer; Chemical Transfer; Water Transfer
For Fluid TypeWater
HardnessShore D 45
MaterialPolyethylene
Maximum Operating Temperature (°F)140
Maximum Vacuum Pressure (in Hg)28
Minimum Operating Temperature (°F)-50
Overall Length (ft)100
Petroleum Product CompatibilityLubricants; Mineral Oil; Oil
Resistance PropertiesChemical Resistant
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard polyethylene tubing withstands high pressures and sterilization by boiling. This food-grade tubing meets strict requirements to be considered safe for use in fluid lines, potable water, and food and beverage applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tubing Application Air Water Color Beige Hardness Shore D 45 Inside Diameter 1 1/4 in Jacket Material No Jacket Material Polyethylene Material Trade Name Not Applicable Material Trade Number Not Applicable Maximum Operating Pressure 124 psi @ 75 Degrees F Maximum Operating Temperature 140 Degrees F Maximum Vacuum Pressure 28 in Hg Outside Diameter 1 1/2 in Overall Length 100 ft Peristaltic Pump Compatible No PEX Type Not Applicable Resistance Properties Chemical Resistant

Ulasan Produk

Tidak ada ulasan