Non Brand Food & Beverage Nylon Tubing (Selang)

Sebelum PPN:
Rp429.900 - Rp4.399.900
Spesifikasi
UNSPSC31231321
ApplicationAir; Beverages; Food
ClaritySemi-Clear
ColorNatural
Flow ApplicationDispensing Equipment; Grease Lines; Hydraulic Fluid Lines; Instrumentation; Light Chemical Transfer; Liquid Food Lines; Paint Transfer; Pharmaceutical; Refrigeration and Coolant Lines; Vapor Lines; Weed Spray
For EnvironmentChemical; Greasy
For Fluid TypeCompressed Air; Coolants; Liquid Food
HardnessRockwell R 121
Industry ApplicationPetrochemical
MaterialNylon
Maximum Operating Temperature (°F)135
Maximum Vacuum Pressure (in Hg)29
Minimum Operating Temperature (°F)-40
Outside Diameter Tolerance (inch)+0.005 to -0.005
Overall Length (ft)100
Resistance PropertiesAbrasion Resistant
StandardsFDA
Vacuum RatedVacuum Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nylon tubing for food and beverage use is formulated with FDA-approved materials. Nylon offers strength, stiffness, and abrasion resistance at higher temperatures in food and beverage manufacturing and packaging.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tubing Application Air Beverages Food Color Beige Hardness Rockwell R 121 Inside Diameter 3/8 in Material Nylon Maximum Operating Pressure 500 psi @ 70 Degrees F Maximum Operating Temperature 135 Degrees F Maximum Vacuum Pressure 29 in Hg Outside Diameter 1/2 in Overall Length 100 ft PEX Type Not Applicable Resistance Properties Abrasion Resistant Standards FDA Wall Thickness 0.06 in Clarity Semi-Clear

Ulasan Produk

Tidak ada ulasan