Non Brand Foam Dispensing Box for General Use

Sebelum PPN:
Rp509.900
Spesifikasi
UNSPSC30102521

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foam dispensing boxes for general use contain rolls of thin, flexible foam sheeting for protecting fragile items from breakage during shipment. Perforated cutouts in the box provide an opening to easily pull foam for use. Dispensing boxes make a good choice for a packaging station where low volumes of items are prepared for shipment because they take up less space than standard foam rolls.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Packing Foam Roll Foam Roll Type Standard Perforation Perforated Foam Thickness 1/4 in Roll Width 12 in Roll Length 85 ft Color White Rolls per Bundle 1 Box Dimensions 20 in L x 13 in W x 20 in H Box Width 13 in Box Height 20 in Box Weight 5 lb Material Polyethylene Core Size 3 in dia Recycling Information Recyclable Temperature Range 30 Degrees to 80 Degrees F Perforation Increments 12 in

Ulasan Produk

Tidak ada ulasan