Non Brand Fixed-Position Digital Thermometer for Commercial & Retail Refrigeration

Sebelum PPN:
Rp339.900
Spesifikasi
UNSPSC41112212
ApplicationCold Rooms/Refrigerators/Freezers
BacklitNo
Battery Runtime (hour)1000
Battery Type(1) AAA
Digit Height (inch)0.4
Digital DisplayDisplay with 4-Digit LCD - 0.4 in Digit Height
Display Height (inch)0.4
Display Size H x W (inch)0.4x1.34
Display TypeLCD
Function°F/°C Switchable
Includes BatteriesYes
Maximum Temperature (°C)70
Maximum Temperature (°F)158
Minimum Temperature (°C)-50
Minimum Temperature (°F)-58
NSF RatedYes
Number of Digits4
Overall Dimensions (inch)4.45x4x1
Plate StyleSingle-Gang
Power SourceBattery; Solar
Power Source Details(1) AAA
Primary ScaleTemperature
Probe Length (inch)1.25
Sampling Rate (s)60
ScaleCelsius; Fahrenheit
Scale TypeDigital
Sensor TechnologyRTD
Sensor Type1 1/4 in RTD Probe with 2 ft Cable
Temperature Accuracy (°F)±1.8 at -4 to 86, Out of Range ±-3.6
Temperature Range (°F/°C)-58 to 158/-50 to 70
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1
Thermometer TypeSurface-Mount Refrigeration Digital Thermometer
Voltage (V)1.5 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermometers measure the temperatures of refrigeration systems. They attach to surfaces and have a large digital display that shows temperatures.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Surface-Mount Refrigeration Thermometer -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C Primary Scale Temperature Plate Style Single-Gang 0.4 in H x 1.34 in W Display with 4-Digit LCD - 0.4 in Digit Height 1 1/4 in RTD Probe with 2 ft Cable Includes NIST-Traceable Certificate No LCD Display Included Probe Types 1 1/4 in x 1 1/4 in RTD Probe with 2 ft Cable 4.45 in L x 4 in W x 1 in H (1) AAA Celsius Fahrenheit Surface-Mount Refrigeration Digital Thermometer

Ulasan Produk

Tidak ada ulasan