Non Brand Fire Hydrant & Standpipe Adapter (Perlengkapan Alat Pemadam)

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC46191603
Adapter MaterialBrass
Compatible Pipe Size (inch)1 1/2
Finish/CoatingSandblast
Fitting Connection TypeNSTxNPSH
Fitting GenderFemale x Male
Fitting MaterialBrass
Fitting MovementRigid
Fitting ShapeStraight
Fitting Size (inch)2 1/2x1 1/2
Hose Fitting A Connection TypeNST
Hose Fitting A GenderFemale
Hose Fitting A Size (inch)2 1/2
Hose Fitting B Connection TypeNPSH
Hose Fitting B GenderMale
Hose Fitting B Size (inch)1 1/2
ShapeStraight
Thread TypeNPSH
Tightening MethodPin Lug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass rigid fire hydrant and standpipe adapters do not rotate as the hose is moved, making them less likely to loosen or break than swivel adapters. Brass provides good strength, ductility, and corrosion resistance and is more heat-resistant than aluminum.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Fire Hose Adapter Fitting Connection Type NPT x NST Fitting Gender Male x Female Fitting Material Brass x Brass Fitting Movement Rigid Fitting Size 3/4 in x 1 1/2 in Tightening Method Pin Lug Compatible Pipe Size 3/4 in 1 1/2 in Hose Fitting A Connection Type NPT Hose Fitting A Gender Male Hose Fitting A Size 3/4 in Hose Fitting B Connection Type NST Hose Fitting B Gender Female Hose Fitting B Size 1 1/2 in Thread Type NPT x NST

Ulasan Produk

Tidak ada ulasan