Non Brand Faucet Connector

Sebelum PPN:
Rp939.900 - Rp1.399.900
Spesifikasi
UNSPSC40142007
Compatible ChemicalsAir; Fresh Water
For use withHot Water Hose
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A MaterialBrass
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B TypeFNPSM
Hose Tube MaterialEPDM
Maximum Working Pressure at 70°F200
StandardsUL-94
Temperature Range (°F)212

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These supply/connector hoses have fittings on both ends for connecting sink faucets to water lines. They are used in residential and commercial restrooms.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Flexible Hose Assembly Hose Inside Dia 1/2 in Hose Length 12 in Hose Tube Material EPDM Hose Cover Material EPDM Max Working Pressure @ 70 F 200 psi Temp Range 212 Degrees F Standards UL-94 Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type MNPT Hose Fitting B Type FNPSM Hose Fitting A Size 1/2 in Hose Fitting B Size 1/2 in Hose Configuration Coupled Assembly For Use With Hot Water Hose

Ulasan Produk

Tidak ada ulasan