Non Brand Extension Tap

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC23153305
55% Thread Drill Size (mm)11.3
65% Thread Drill Size (mm)11
75% Thread Drill Size (inch)27/64
Class of Fit3B
Extended NeckYes
Extended ShankYes
Material Grade - MachiningCommon Special
Measurement SystemFractional Inch
Number of Flutes3
Overall Length (inch)6
Shank Diameter (inch)23/64
Shank Length (inch)4 21/64
Spiral DirectionNeutral
Square Size (inch)0.275
StandardsANSI
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleExtension
Tap Thread Size1/2\"-13
Tap TypeSpiral Point
Thread DirectionRight Hand
Thread Length (inch)1 21/32
Thread LimitH3
Thread Size (inch)1/2-13
Thread StandardUNC
Thread per Inch13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these taps provides a smooth, polished surface. High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials. Spiral-point taps have straight flutes with a spiral point that pushes chips in front of the tap as it moves into a hole and out the other side, eventually forcing the chips out of the hole. They are used for threading through holes.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Extension Tap Thread Size 1/2 In.-13 UNC Overall Length 6 in High Speed Steel Bright (Uncoated) Right Hand 13

Ulasan Produk

Tidak ada ulasan