Non Brand Electrical Wall Switch

Sebelum PPN:
Rp429.900 - Rp1.999.900
Spesifikasi
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Toggle wall switches have levers that stay in the on or off position until they're manually changed. They provide power to electric devices and equipment like ceiling fans, lights, outlets, and appliances.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Combination Device Color White Current Rating 15 A Switch Function Maintained Switch Type Single Pole/Double Throw Voltage Rating 120V AC Wiring Method Side Mount Hole Center-to-Center Height 3.2 in Number of Switches 2 Standards UL Listed Switch Style Toggle Wire Connection Type Screw Terminals Features Elongated Strap with Continuous Plaster Ears Quiet Snap Action Mechanism Self-Grounding Staple is Standard For Environment Dry Grounding Grounded Housing Material Thermoplastic

Ulasan Produk

Tidak ada ulasan