Non Brand Pump Electric for Drum (Pompa Drum Elektrik)

Sebelum PPN:
Rp169.999.900
Spesifikasi
UNSPSC40151529
Adapter Connection TypeMNPT
Adapter MaterialAluminium
Agency ComplianceFDA Compliant
Bung Connection Diameter (inch)2
Compatible ChemicalsCalcium Chloride; Glycerin; Hexane; Sodium Bicarbonate (10%)
Cord Length (inch)72
Diesel Exhaust Fluid CompatibleNo
Discharge Connection TypeHose Barb
Discharge Tube Outlet Inner - Outer Diameter (inch)1 1/4-1 1/2
Duty cycleIntermittent
Explosion ProofNo
Food GradeYes
For Container TypeDrum
For Media TypeCalcium Chloride; Glycerin; Hexane; Sodium Bicarbonate
For use withELEC-GLYKIT
Frequency (Hz)60
Full Load Amps (A)5.2
Height Above Container (inch)14
Hose Cover MaterialPVC
Hose Inside Diameter (inch)1 1/2
Hose Length (inch)96
Hose Outside Diameter (inch)1.625
Hose Tube MaterialPVC
Housing Material - PumpsStainless Steel
IncludesBarb Fitting; Intake Tube; Motor
Includes Bung AdapterYes
Includes Discharge HoseYes
Includes NozzleNo
Includes Suction TubeYes
Manufacturer Part NumberELEC-GLYKIT
Max. Head Pressure (psi)20
Max. Oil Flow (gpm)9
Max. Outlet Pressure (psi)150
Max. Viscosity (CPS)15000
Maximum Flow Rate (GPM)9
Maximum Fluid Temperature (°F)250
Maximum Head Pump (ft)75
MeteredNo
Minimum Fluid Temperature (°F)33
Motor (HP)1
Motor EnclosureODP
Motor Speed (rpm)10500
Motor TypeElectric AC
Noise Level (dB)85
Nominal Voltage (VAC)110
Not Recommended ChemicalsHydrochloric/Muriatic Acid (100%); Hydrofluoric Acid (75%); Hydrofluoric Acid 100%; Sulfuric Acid (10% - 75%); Sulfuric Acid (75% - 100%)
Number of Phases1
Overall Length (inch)48 1/2
Power SourceElectric
Pump Connection TypeHose Barb
Pump Package TypeBasic Pump with Discharge Hose
Rated Voltage (V AC)120
Runs DryNo
Seal MaterialPTFE
Self PrimingYes
Suction Tube Inner Diameter (inch)2
Suction Tube Length (inch)39
Suction Tube MaterialStainless Steel
Suction Tube Outer Diameter (inch)1 7/8
Thermal ProtectionYes
Variable SpeedNo
Wetted Materials316 Stainless Steel; Carbon; Ceramic Oxide; PTFE
for Container Size (gal)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose electric drum pumps are designed for water transfer and pumping fluids other than food, fuels, or corrosives. They're used to dispense and transfer moderate to large volumes of fluid in general manufacturing and processing applications where a specialized pump isn't needed.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Battery Operated Drum Pump Hose Inside Dia 1 in Max Head Pressure 15 psi Max Oil Flow 9 gpm Max Outlet Pressure 15 psi For Use With Light Detergents Oils Rated Voltage 12V DC Pump Connection ID 1 in Suction Tube OD 1 in Hose Length 60 in Suction Tube Length 36 in Cord Length 72 in Includes Bung Adapter No Runs Dry No Thermal Protection Yes Frequency (Hz) 60 Power Source Electric Variable Speed No Includes Discharge Hose Yes Self-Priming Yes

Ulasan Produk

Tidak ada ulasan