Non Brand Electric Actuator for Damper & Valve

Sebelum PPN:
Rp5.599.900
Spesifikasi
UNSPSC40101504
ApplicationDamper
Close Time (s)75
Electrical Connection TypeHardwired
For Shaft Diameter (inch)1/2
For Shaft ShapeRound
IP RatingIP54
IncludesExternal and Internal Mounting Kit
Maximum Operating Temperature (°F)122
Minimum Operating Temperature (°F)22
Mounting TypeDirect Mount
NEMA Rating2
Overall Depth (inch)2 1/4
Overall Height (inch)6 3/4
Overall Width (inch)3 7/8
Rated Torque (inch-lbs)30
Shaft RotationCW/CCW
Signal TypeOn/Off
Spring ReturnSpring Return
Stroke Degree95°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 80 pipe nipples have thicker walls than Schedule 40, but not as thick as Schedule 160. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings.*Grainger’s product supplier has certified that products marked “Made in USA†below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Actuator Valve Application Damper Signal Type On/Off Rated Torque 30 in-lb Input Voltage 120V AC Output Signal Not Applicable Electrical Connection Type Hardwired For Use With Building Automation Systems Not Building Automation System Compatible NEMA Rating 2 IP Rating IP54 Spring Return Spring Return Time to Close 75 sec Shaft Type 1/2 in Round Shaft Rotation CW/CCW Stroke Degree 95 Degrees Mounting Type Direct Mount Maximum Operating Temperature 122 Degrees F

Ulasan Produk

Tidak ada ulasan