Non Brand Drum Dolly (Troli Drum)
#Grup produk P109986913
Spesifikasi
| UNSPSC | 24101503 |
|---|---|
| Adjustment Type | Not Adjustable |
| Assembled | No |
| Caster Wheel Bearings | Plain |
| Caster Wheel Diameter (inch) | 3 |
| Caster Wheel Width (inch) | 1 1/8 |
| Caster Wheel/Tread Material | Plastic |
| Caster/Wheel Configuration | (5) Swivel |
| Color | Gray |
| Deck Height (inch) | 3 3/4 |
| Deck Shape | Round |
| Deck Type | Solid |
| For Container Material | Plastic |
| For Maximum Container Diameter (inch) | 23 1/4 |
| Frame Material | Plastic |
| Includes Tilt Pedal | Without Tilt Pedal |
| Lip Height (inch) | 1 1/8 |
| Load Capacity (lbs) | 900 |
| Overall Depth (inch) | 24 1/4 |
| Overall Height (inch) | 7 1/8 |
| Overall Width (inch) | 24 1/4 |
| Securing Mechanism | No Securing Mechanism |
| for Container Cap (gal) | 30 to 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adjustable cross-brace drum dollies have braces that can be lengthened or shortened to fit securely around drums or overpacks in a range of sizes. The dollies have an X-shaped deck that lets liquids pass through the deck and allows spigots on the drums to be accessed while the drums are on the dollies. The deck has raised corners that prevent drums from sliding off. These dollies are lighter than solid-deck dollies and can be used to move square overpacks, cartons, and crates in addition to round drums.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Adjustable Cross-Brace Drum Dolly Load Capacity 1 000 lb For Cntnr Cap 30 gal to 95 gal Deck Height 5 3/8 in Deck Shape X-Shape Deck Type Open For Container Material Plastic Steel For Maximum Container Diameter 23 in For Maximum Container Height 34 1/2 in Adjustment Type Bolt Frame Material Steel Frame Gauge 9 ga Securing Mechanism No Securing Mechanism Frame Finish Powder Coated Caster Wheel Dia 3 in Caster Wheel/Tread Material PlasticProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pdP109986913-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
