Non Brand Drill Mill Set

Sebelum PPN:
Rp4.599.900 - Rp5.199.900
Spesifikasi
UNSPSC23172005
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
List Number208
Material - MachiningCarbide
Measurement SystemFractional Inch
Number of Pieces5
Shank Type - MachiningStraight
Single End/Double EndSingle End
Sizes Included (inch)1/8; 3/16; 1/4; 3/8; 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets contain multiple carbide drill mills in a range of sizes. Drill mills have a nose with a pointed tip and can drill holes or create angled features in a piece of stock. They are used for slotting, side profiling, chamfering, spotting, countersinking, cutting grooves, and other milling tasks. Each drill mill has flutes on its cutting head that carry chips away from the workpiece to prevent damage to the drill mill or workpiece. Carbide drill mills provide excellent wear resistance, heat resistance, and hardness.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Drill Mill Set Carbide Bright (Uncoated) 1/8 in to 1/2 in Center Cutting 5 Fractional Inch

Ulasan Produk

Tidak ada ulasan