Non Brand Isolasi Bolak Balik Splicing (Double Tape)

Sebelum PPN:
Rp209.900 - Rp569.900
Spesifikasi
Adhesion to Steel (oz/inch)80
Common IndustryAssembly & Manufacturing; General Maintenance & Repair
EnvironmentIndoor Only
Liner IncludedYes
Maximum Tape Performance Temperature (°F)120
Minimum Tape Performance Temperature (°F)60
Product FormContinuous Roll
Surface CompatibilityABS; Acrylic; Glass; Metal; Nylon; Polycarbonate; Wood
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape ColorWhite
Tape Core Diameter (inch)3
Tape Elongation0.05
Tape Sub-TypeDouble-Sided Paper Splicing Tape
Tape Tensile Strength (lbs/inch)16
Tape Thickness (mil)6
Tape TypeDouble-Sided Splicing Tape
Temperature Range (°F)60 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This double-sided paper splicing tape is hand-tearable and maintains its shape when exposed to changes in humidity or temperature. It has a strong adhesive on both sides and a pull-away liner to assist with application. This tape is primarily used for temporary holding of parts during the milling process or for core starting of papers, foils, films, and fabrics.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tape Type Double-Sided Splicing Tape Tape Sub-Type Double-Sided Paper Splicing Tape Tape Brand Approved Vendor Series TC4417 Imperial Tape Length 12 yd Imperial Tape Width 1 in Imperial Tape WxL 1 in x 12 yd Maximum Tape Performance Temperature 120 Degrees F Minimum Tape Performance Temperature 60 Degrees F Common Industry Assembly Manufacturing General Maintenance Repair Indoor Only Continuous Roll Surface Compatibility ABS Acrylic Glass Metal Nylon Polycarbonate Wood

Ulasan Produk

Tidak ada ulasan