Non Brand Isolasi Bolak Balik Foam Shape (Double Tape)

Sebelum PPN:
Rp119.900 - Rp299.900
Spesifikasi
UNSPSC31201527
Adhesion to Steel (oz/inch)25
Common IndustryAssembly & Manufacturing; Automotive; Aviation; Construction; Electronics; General Maintenance & Repair; Metalworking; Warehouse
EnvironmentIndoor and Outdoor
Foam Density TypeFirm
Imperial Tape Length (inch)1
Imperial Tape Width (inch)1
Imperial Tape WxL (inch)1x1
Liner IncludedYes
Maximum Tape Performance Temperature (°F)200
Metric Tape Length (mm)25.4
Metric Width (mm)25.4
Minimum Tape Performance Temperature (°F)30
Product FormSquare
SeriesTC10112
Surface CompatibilityABS; Acrylic; Glass; Metal; Nylon; Polycarbonate
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialAcrylic Foam
Tape ColorTransparent
Tape Elongation7.2
Tape Sub-TypeDouble-Sided Transparent Firm Foam Tape
Tape Thickness (inch)1/16
Tape TypeDouble-Sided Foam Tape Shapes
Temperature Range (°F)30 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These precut shapes of firm foam tape have a strong double-sided adhesive and a pull-away liner. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed. Tape shapes eliminate the need to trim tape to cover a surface or area.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tape Type Double-Sided Foam Tape Shapes Tape Sub-Type Double-Sided Transparent Firm Foam Tape Tape Brand Approved Vendor Series TC10112 Imperial Tape Length 1 in Imperial Tape Width 1 in Imperial Tape WxL 1 in x 1 in Maximum Tape Performance Temperature 200 Degrees F Minimum Tape Performance Temperature 30 Degrees F Common Industry Assembly Manufacturing Automotive Aviation Construction Electronics General Maintenance Repair Metalworking Warehouse Indoor and Outdoor Square

Ulasan Produk

Tidak ada ulasan