Non Brand Desk Fan (Kipas Angin)

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC40101604
Air Flow (CFM)32
Amps (A)0.45
Bearing TypeSleeve
Blade Diameter (inch)3 1/2
Blade MaterialPlastic
Environmental ApplicationsOffice; Desk
Fan Cord Length (ft)4
Fan Mounting LocationTable
Fan Power SourceUSB
Frequency (Hz)50/60
Guard MaterialPlastic
Height (inch)6
Includes180° Pitch Angle; USB Cord
Number of Blades1
Number of Conductors1
Number of Speeds1
Voltage (V)5 (DC)
Wattage (W)2.5
Width (inch)5 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded faucet aerators and flow restrictors thread onto faucet spouts. They typically consist of a mesh screen within a fitting that attaches to the end of a faucet spout. Aerators mix air into the water stream to reduce water use while maintaining pressure.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Compact Fan Overall Style - Fans Compact Fan Mounting Location Table Number of Speeds 1 Blade Dia 3 1/2 in Non-Oscillating Air Flow (CFM) 32 Fan Cord Length 4 ft Fan Power Source USB 2.5 W Watts Number of Blades 1 Battery Operated - Fans No Fan Voltage 5 V DC Fan 0.45 A Amps Height 6 in Width 5 3/4 in 50/60 Hz Bearing Type Sleeve Blade Material Plastic Plastic 24 x 24 x 10mm 1 Black 180 Degrees Pitch Angle USB Cord

Ulasan Produk

Tidak ada ulasan