Non Brand Countersink & Center Drill Set

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC27112801
Body Diameters Included (inch)1/8; 3/16; 1/4; 3/8; 1/2
Countersink Angle120°
Cutting Direction - MachiningRight Hand
Finish - MachiningAlTiN
Largest Body Diameter (inch)1/2
Material - MachiningCarbide
Measurement SystemFractional Inch
Number of Flutes2
Number of Pieces5
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeK; M; P; S
Secondary Material ApplicationAll Materials
Secondary Material Application ISO CodeK; M; P
Shank Type - MachiningStraight
Smallest Body Diameter (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spotting drills create starter holes that help prevent drill bits from walking (or moving) when the hole is drilled deeper with a drill bit. Also known as hole-starting drill bits or spot drills, these short drill bits have a rigid shank that helps ensure the starter hole is accurate and has clean sides. These sets contain multiple spotting drills in a range of sizes.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Item Spotting Drill Bit Set Number of Pieces 5 Countersink Angle 120 Degrees Material - Machining Carbide Finish - Machining AlTiN

Ulasan Produk

Tidak ada ulasan