Non Brand Corner Radius End Mill Set

Sebelum PPN:
Rp5.199.900 - Rp6.399.900
Spesifikasi
UNSPSC23172005
Case MaterialPlastic
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
Helix Angle42°
Material - MachiningCarbide
Material ApplicationsAcrylics, Aluminium, Brass, Bronze, Copper, Magnesium, Plastic, Titanium
Measurement SystemFractional Inch
Number of Pieces5
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Single End/Double EndSingle End
Sizes Included (inch)1/8; 3/16; 1/4; 3/8; 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets contain multiple carbide corner-radius end mills in a range of sizes. Sometimes called bull-nose end mills, corner-radius end mills have a square nose with slightly rounded corners that help distribute cutting forces evenly to prevent damage to the end mill and extend its life. They are rotated against a piece of stock to create a flat-bottomed groove with slightly rounded inside corners in milling applications that require a specific radius. Carbide end mills provide excellent wear resistance, heat resistance, and hardness.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
End Mill Set Carbide Bright (Uncoated) 1/8 in to 1/2 in Center Cutting 5 Fractional Inch

Ulasan Produk

Tidak ada ulasan