Non Brand Computer Cabinet Workstation

Sebelum PPN:
Rp2.599.900 - Rp26.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stationary computer cabinet workstations feature a box cabinet that holds a computer monitor and has a door that provides some protection for the monitor. They also have a slide-out keyboard tray. The monitor cabinet sits on top of a shelf cabinet that provides storage for large items and has doors that conceals the cabinet's contents. Stationary computer cabinet workstations are suitable for areas where they will not be moved often.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Computer Enclosure Frame Assembled Unassembled Includes Keyboard Tray Yes Includes Ventilation Fan No Number of Shelves 2 Cabinet Color Light Gray For Computer Type Desktop Mobility Stationary Number of Drawers 2 Overall Depth 24 1/8 in Overall Height 62 in Overall Width 35 in Drawer Depth 9 3/4 in Drawer Height 11 1/4 in Drawer Width 32 7/8 in Monitor Glass Height Not Applicable Monitor Glass Width Not Applicable Number of Folding Shelves Not Applicable Number of Keys 6

Ulasan Produk

Tidak ada ulasan