Non Brand Compression Brass Pipe Fitting (Sambungan Tekan Pipa)

Sebelum PPN:
Rp699.900 - Rp1.499.900
Spesifikasi
UNSPSC40142610
ApplicationPotable Water
Basic Fitting ShapeCoupling
ColorBrown
Finish/CoatingZinc Plated
Fitting Side A GenderFemale
Fitting Side A TypeCompression
Fitting Side B GenderFemale
Fitting Side B TypeCompression
For Pipe Schedule40
Pipe Fitting MaterialBrass
Seal MaterialRubber
Specific Fitting ShapeCompression Coupling

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Compression Coupling Brass Zinc Plated For Pipe Schedule 40 1 1/4 in Female Compression 1 1/4 in 1 1/4 in Female Compression 1 1/2 in

Ulasan Produk

Tidak ada ulasan