Non Brand Cobalt Steel Chucking Reamer with Straight Shank

Sebelum PPN:
Rp699.900 - Rp3.599.900
Spesifikasi
UNSPSC23171610
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
FinishBright (Uncoated)
MaterialCobalt
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Shank typeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right-hand spiral-flute cobalt steel chucking reamers pull chips out of the hole as they enter the workpiece, which helps prevent damage to the tool and the workpiece. They are used for reaming blind holes and are suitable for applications with interrupted cuts, such as keyways. Spiral-flute reamers leave a smoother finish on the hole than straight-flute chucking reamers. The bright finish on these cobalt steel chucking reamers is unaffected when the reamers' cutting edges are resharpened. These reamers enlarge a hole to an exact size for a precise fit when installing fasteners or other parts, and they have a straight shank that mounts to the chuck of a drill press or similar machining tool.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Chucking Reamer Cobalt Bright (Uncoated) Straight Dowel Pin 23/64 in

Ulasan Produk

Tidak ada ulasan