Non Brand Chemical-Resistant Viton Tubing (Selang)

Sebelum PPN:
Rp2.499.900 - Rp6.399.900
Spesifikasi
UNSPSC31231314
ApplicationFuels; Lubricants
AutoclavableNo
ClarityOpaque
ColorBlack
Fitting CompatibilityBarbed
FlexibilityFlexible
For EnvironmentChemical; High Temperature
For Fluid TypeFuel
For LocationOutdoor
Industry ApplicationPetrochemical
MaterialFKM
Maximum Operating Temperature (°F)400
Minimum Operating Temperature (°F)-40
Overall Length (ft)25
Petroleum Product CompatibilityLubricants
Resistance PropertiesChemical Resistant; High Temperature Resistant; Oil Resistant; Weather Resistant
Stripe ColorNo Stripe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Viton tubing resists a variety of chemicals, oils, and fuels. Viton’s fluid resistance exceeds most other synthetic rubbers. It's used for filling, draining, and removing fluids between tanks, containers, and machinery.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tubing Application Fuels Lubricants Color Black Hardness Shore A 60 Inside Diameter 1/16 in Jacket Color No Jacket Jacket Material No Jacket Material FKM Material Trade Name Not Applicable Material Trade Number Not Applicable Maximum Operating Pressure Not Applicable Maximum Operating Temperature 400 Degrees F Outside Diameter 1/8 in Overall Length 25 ft Peristaltic Pump Compatible Yes PEX Type Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait