Non Brand Chemical-Resistant Santoprene Tubing (Selang)

Sebelum PPN:
Rp419.900 - Rp1.999.900
Spesifikasi
UNSPSC31231313
ApplicationWater
AutoclavableNo
ClarityOpaque
ColorBlack
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationAgricultural Applications; Business Machines; Cable Insulation; Chemical Drain Lines; Peristaltic Pump; Protective Tubing
For EnvironmentChemical
For Fluid TypeAcids; Alkalis
HardnessShore A 64
Industry ApplicationAutomotive; Petrochemical
MaterialTPV
Maximum Operating Temperature (°F)275
Minimum Operating Temperature (°F)-60
Overall Length (ft)50
Petroleum Product CompatibilityLubricants; Oil
Resistance PropertiesAbrasion Resistant; Ozone Resistant
StandardsASTM D2000
Stripe ColorNo Stripe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Santoprene is flexible tubing that resists a wide range of chemicals and solvents for general-purpose applications including product transfer, abrasion-resistant sleeving, gasketing, insulation, and automotive uses.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tubing Application Water Color Black Hardness Shore A 64 Inside Diameter 3/8 in Jacket Color No Jacket Jacket Material No Jacket Material TPV Material Trade Name Not Applicable Material Trade Number Not Applicable Maximum Operating Pressure Not Applicable Maximum Operating Temperature 275 Degrees F Outside Diameter 1/2 in Overall Length 50 ft Peristaltic Pump Compatible No PEX Type Not Applicable Resistance Properties Abrasion Resistant Ozone Resistant

Ulasan Produk

Tidak ada ulasan