Non Brand Chemical-Resistant Neoprene Tubing (Selang)

Sebelum PPN:
Rp1.899.900 - Rp5.699.900
Spesifikasi
UNSPSC31231313
AutoclavableNo
ClarityOpaque
ColorBlack
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationAir and Water Transfer and Drain; Cable Sleeving; Diluted Acid Transfer Lines; General Purpose Transfer; Gravity Flow; Petroleum Lines
For EnvironmentMarine
For Fluid TypeDiluted Acid; Fuel
HardnessShore A 80
MaterialNeoprene
Maximum Operating Temperature (°F)225
Minimum Operating Temperature (°F)-40
Overall Length (ft)100
StandardsASTM D2000
Stripe ColorNo Stripe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical-resistant neoprene tubing withstands inorganic fluids (acids and bases) used in chemical dispensing. This durable tubing is commonly used with cleaning chemical transfer, soap and disinfectant dispensing, plating and etching chemicals, and glass and window wash systems.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tubing Application Air Water Color Black Hardness Shore A 80 Inside Diameter 1/2 in Material Neoprene Maximum Operating Temperature 225 Degrees F Outside Diameter 3/4 in Overall Length 100 ft PEX Type Not Applicable Standards ASTM D2000 Wall Thickness 0.13 in Autoclavable No Bend Radius 2 1/4 in Clarity Opaque Does Not Contain Not Applicable

Ulasan Produk

Tidak ada ulasan