Non Brand Chemical-Resistant FEP Tubing (Selang)

Sebelum PPN:
Rp319.900 - Rp5.299.900
Spesifikasi
UNSPSC31231313
ApplicationBeverages; Chemicals; Food; Water
AutoclavableYes
ClaritySemi-Clear
ColorClear
Fitting CompatibilityCompression; Push-to-Connect
FlexibilityRigid
Flow ApplicationFood and Beverage
Food and Beverage CompatibilityBeer; Citric Acid; Dairy; Distilled Water; Glycerin; Linseed Oil; Milk; Non-Potable Water; Potable Water; Salt Water; Vinegar
For EnvironmentChemical; High Temperature
For Fluid TypeBeverages
HardnessShore D 55
MaterialFEP
Maximum Operating Temperature (°F)450
Minimum Operating Temperature (°F)-200
Resistance PropertiesChemical Resistant; High Temperature Resistant
StandardsFDA; NSF 51
Stripe ColorNo Stripe
Wall Thickness (inch)0.03125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose FEP tubing handles fluids in chemical, mechanical, medical, and automotive applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tubing Application Beverages Chemicals Food Water Color Clear Hardness Shore D 55 Inside Diameter 1/16 in Jacket Color No Jacket Jacket Material No Jacket Material FEP Material Trade Name Not Applicable Material Trade Number Not Applicable Maximum Operating Pressure 215 psi Maximum Operating Temperature 450 Degrees F Outside Diameter 1/8 in Overall Length 10 ft Peristaltic Pump Compatible No PEX Type Not Applicable

Ulasan Produk

Tidak ada ulasan