Non Brand Chemical, Gas, & Hazardous Material Warning Sign

Sebelum PPN:
Rp98.900
Spesifikasi
UNSPSC55121606
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Chemical ResistantYes
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)3 1/2
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)20
Maximum Viewing Distance Unfavorable Conditions (ft)10
Metal DetectableNo
Minimum Application Temperature (°F)50
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Service Temperature Range (°F)-40 to 300
Sign FormatANSI/OSHA Format
Sign HeaderDanger
Sign Header Background ColorRed
Sign Header StyleSymbol and Text
Sign Header Text ColorWhite
Sign LegendFormaldehyde Irritant and Potential Cancer Hazard
Sign Legend Background ColorWhite
Sign Legend Character Height (inch)1/4
Sign Legend StyleSymbol and Text
Sign Legend Text ColorBlack
Sign MaterialPolyester
Sign Mounting LocationDoor; Equipment; Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
Sign Subject MatterSafety
Sign TopicElectrical Safety
StandardsANSI Z535, OSHA 29 CFR 1910.145
Thickness (inch)0.005
UV ResistantNo
Width (inch)5
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Label Horizontal Rectangle Number of Printed Sides 1 English Sign Format ANSI/OSHA Format Sign Legend Formaldehyde Irritant and Potential Cancer Hazard Sign Legend Background Color White Sign Legend Style Symbol and Text Sign Legend Character Height 1/4 in Package Quantity 5

Ulasan Produk

Tidak ada ulasan