Non Brand Chemical & Oil-Resistant Viton Flange Gasket

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC31181502
Backing TypePlain
Bolt Circle Diameter (inch)4 3/4
Bolt Hole Diameter (inch)3/4
ColorBlack
For Flange ANSI Class150
For Pipe Size (inch)2
Gasket MaterialFKM
Gasket TypeFull-Face Gasket
Inside Diameter (inch)2 3/8
Maximum Operating Pressure (psi)150
Maximum Operating Temperature (°F)450
Metal DetectableNo
Minimum Operating Temperature (°F)-20
Number of bolt holes4
Outside Diameter (inch)6
Resistance PropertiesChemical-Resistant; Heat-Resistant; Oil-Resistant
StandardsASME B16.21
Thickness (inch)1/16
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Viton full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Full Face Flange Gasket Gasket Material FKM Insert Material None For Pipe Size 2 in For Flange ANSI Class 150 Binder Material None Color Black Inside Diameter 2 3/8 in Minimum Operating Temperature -20 Degrees F Maximum Operating Temperature 450 Degrees F Outside Diameter 6 in Thickness 1/16 in Number of Bolt Holes 4 Bolt Hole Diameter 3/4 in Gasket Type Full-Face Gasket Metal Detectable Gasket No Included Fasteners Not Applicable Hardness Not Rated

Ulasan Produk

Tidak ada ulasan