Non Brand Straight Shank Extended Length Drill Carbide Tipped (Mata Bor Lurus)

Sebelum PPN:
Rp689.900 - Rp1.099.900
Spesifikasi
UNSPSC27112801
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Length ClassExtra Long
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide Tipped
Number of Flutes2
Overall Length (inch)12
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits do not have coolant holes, so a separate hose is required to bring coolant to the bits' tip if it is needed. The bits' spiral flutes evacuate chips as the bits drill into a workpiece. The bright finish on these drill bits is not affected when their cutting edges are resharpened.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Extra Long Drill Bit Drill Bit Size #10 Drill Bit Point Angle 135 Degrees Split Point Carbide Tipped Bright (Uncoated) Material Grade - Machining M50 Maximum Drilling Depth 2 1/2 in Wire 10xD

Ulasan Produk

Tidak ada ulasan