Non Brand Cable and Hose Bridge (Pelindung Kabel)

Sebelum PPN:
Rp14.999.900 - Rp18.999.900
Spesifikasi
UNSPSC24141510
ColorYellow
MaterialPolyurethane
Number of Channels1
StyleDrop Over

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cable and hose bridges have one channel, so they're ideal for covering minimal runs of cable and hose lines. They protect lines from pressure from heavy vehicles and help reduce maintenance and replacement costs. These bridges also ensure smooth vehicle passage over the cable and hose. They're often used in infrastructure and utilities maintenance, construction, and entertainment applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Modular Hose Bridge Number of Channels 1 Cable Feed Style Lay Under Connection Style Dog Bone Channel Height 3 1/2 in Channel Width 4 1/2 in Load Capacity 8 000 lb/Axle Material Polyurethane Style Drop Over Color Yellow For Use With Cables Hoses Max Cable Dia 3 1/2 in Height 6 in Length 30 in Width 18 1/4 in ADA Compliant No Texture Serrated

Ulasan Produk

Tidak ada ulasan

Halaman Terkait