Non Brand Terminal Block Barrier Strip Type (Terminal Panel Listrik)

Sebelum PPN:
Rp409.900 - Rp599.900
Spesifikasi
Compatible with Product TypePower Distribution Blocks
Flammability RatingV-0
For Minimum Wire Size (AWG)22
Housing ColorBlack
Maximum Voltage (V) 600 (AC)
Mounting StyleBolt Down
Number of Rows2
RohS CompliantYes
Screw TypePhil-Slot
StandardscRUus
Terminal MaterialCopper
Termination Screw FinishNickel Plated
Termination Screw MaterialSteel
Termination StyleScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These surface mount barrier strips have insulation around their terminals to protect the connection from accidental touch and electrical noise. They have threaded mounting holes between each terminal that can be fastened to surfaces and circuit boards with screws.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Barrier Strip Barrier Style Not Applicable Center Spacing 5/16 in Current 20 A For Minimum Wire Size 22 AWG For Maximum Wire Size 12 AWG Maximum Voltage 300 V AC Number of Poles 12 Number of Rows 2 Overall Height 0.58 in Overall Length 3.83 in Overall Width 0.68 in Compatible Manufacturer Model Number Not Applicable Compatible with Product Type Power Distribution Blocks Cover Included No Housing Color Natural Housing Material Nylon 6/6 Includes Not Applicable

Ulasan Produk

Tidak ada ulasan