Non Brand Agricultural Ammonia Pressure Gauge

Sebelum PPN:
Rp379.900
Spesifikasi
UNSPSC41112403
Accuracy±3-2-3%
Accuracy ScaleMid-Scale
ApplicationAgriculture
Bezel MaterialScrew-fixed Stainless Steel
Blowout Safety BackNo
Case ColorSilver
Case Material304 Stainless Steel
Dial ColorWhite
Freeze Resistant MovementNo
Lens MaterialGlass
Liquid-Filled CaseNo
Mounting TypeStem-Mount
Nominal Dial Size (inch)2 1/2
Non-SparkingNo
Operating Temperature Range Ambient (°F)-40 to 150
Panel MountableNo
Pressure Gauge TypeCommercial Pressure Gauge
Pressure Range TypePressure
Primary Pressure Range0 to 150
Primary Scale Minor Graduations1; 2
Primary Scale Unitspsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/4
Process Connection TypeNPT
Scale TypeSingle
Sensor Material316 Stainless Steel
Socket MaterialSteel
Vibration ResistanceNone
Wetted Parts MaterialSteel/316 Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These agricultural ammonia gauges are built to withstand harsh environments. They have threaded process connections, a round case, and are commonly used to measure pressure in bulk storage tanks, field tanks, processing equipment, metering devices, and applicator equipment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Commercial Pressure Gauge Nominal Dial Size 2 1/2 in Accuracy +/-3-2-3 Percent Gauge Case Material 304 Stainless Steel Process Connection Type NPT Process Connection Gender Male Lens Material Glass Process Connection Size 1/4 in Field Fillable No Process Connection Location Bottom Case Color Silver IP/NEMA Rating Not Rated Primary Pressure Range 0 to 150 Dry Dampening Feature None Vibration Resistance None Dial Color White Pressure Gauge Type Commercial Pressure Gauge

Ulasan Produk

Tidak ada ulasan