Non Brand Adhesive-Backed Sanding Disc (Amplas Bulat)

Sebelum PPN:
Rp709.900 - Rp999.900
Spesifikasi
UNSPSC31191506
Abrasive MaterialAluminium Oxide
Vacuum Hole PatternNon-Vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible general purpose sanding discs optimized for use on all metals have a closed-coat aluminum oxide abrasive applied to a cloth backing. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. The flexible, tear-resistant cloth backing conforms to contours and is more durable and tear resistant than paper.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
J6890 PSA Sanding Disc Abrasive Type Coated Abrasive Material Aluminum Oxide Backing Material Cotton Backing Weight X Coating Coverage Closed Grit P120 Overall Diameter 12 in Product Type PSA Disc Series XC0878 Number of Vacuum Holes Non-Vacuum Color Brown Grade Medium Package Quantity 25

Ulasan Produk

Tidak ada ulasan

Halaman Terkait