Non Brand Abrasive Utility Roll (Amplas Gulung)

Sebelum PPN:
Rp629.900 - Rp1.499.900
Spesifikasi
Abrasive MaterialAluminium Oxide
Backing MaterialCloth
Coating CoverageClosed
ColorBrown
Roll Length (ft)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose utility rolls optimized for all materials have a closed-coat aluminum oxide abrasive applied to a cloth backing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. The flexible, tear-resistant cloth backing conforms to contours and is more durable and tear resistant than paper. Example materials include metal, composites, wood, ceramic, plastic, and porcelain.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Abrasive Utility Roll Abrasive Type Coated Abrasive Material Aluminum Oxide Attachment Type Not Applicable Backing Material Cloth Backing Weight J Coating Coverage Closed Color Brown Grade Medium Grit P80 Series JCF0852 Overall Length 150 ft Overall Width 1 1/2 in Product Type Utility Roll

Ulasan Produk

Tidak ada ulasan