Non Brand Cable Lug One-Hole Compression (SKun)

Sebelum PPN:
Rp399.900
Spesifikasi
UNSPSC39121405
Barrel Inner Diameter (inch)0.88
Barrel Outer Diameter (inch)1.1
Barrel SizeLong
Barrel StyleChamfered
Color CodeBrown
Connection OrientationStraight
Connector TypeStraight Barrel
Contact FinishTin
Current (A)620
Die Code87
For Conductor MaterialCopper
For Stranded Copper Wire Size - Minimum (kcmil)500
For Stud Size (inch)1/2
For Wire TypeStranded
Hole Center to End (inch)0.5
Hole Size (inch)0.53
MaterialCopper
Maximum Operating Temperature (°F)300
Maximum Voltage (V) 600 (AC)
Maximum Wire Size (kcmil)500
Number of Holes1
Overall Length (inch)4.2
Overall Width (inch)1.61
RohS CompliantYes
Seam StyleSeamless
StandardsUL Listed
Strip Length (inch)2 1/2
Stud Size (inch)1/2
Termination StyleCrimp
Tongue Length (inch)1.25
Tongue StyleStandard
Tongue Thickness (inch)0.22
Tongue Width (inch)1.61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-hole compression lugs secure onto a stud or bolt to provide connections between power or ground sources and connection points.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
One-Hole Lug Compression Connector Barrel Size Long Color Code Red Die Code 21 Tongue Angle Straight Tongue Width 0.42 in For Conductor Material Copper For Stud Size #10 For Stranded Copper Wire Size - Minimum 8 AWG For Stranded Copper Wire Size - Maximum 8 AWG Inspection Hole No Material Copper Maximum Operating Temperature 300 Degrees F Maximum Voltage 600 V AC Termination Style Crimp Seam Style Seamless Standards UL Listed Number of Holes 1 RoHS Compliant Yes

Ulasan Produk

Tidak ada ulasan