Non Brand NSF-Listed Sanitary Plate Caster

Sebelum PPN:
Rp129.900 - Rp3.099.900
Spesifikasi
UNSPSC31162701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty NSF-listed sanitary plate casters have double ball swivel bearings and swivel more smoothly than economy light-duty NSF-listed sanitary plate casters. They are suitable for use on carts, prep tables, food-service equipment, racks, and other equipment used in food-service areas, food-manufacturing facilities, and similar environments where the casters will be transporting relatively light loads over smooth, flat surfaces. Sometimes known as institutional plate casters, these light-duty plate casters have zinc-plated or nickel-plated steel frames.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Swivel NSF-Listed Sanitary Plate Caster Load Rating 250 lb Swivel Lock Type No Lock Included Wheel Dia 3 1/2 in Wheel Width 1 1/4 in Wheel/Tread Material Polyurethane Wheel Core Material Plastic Non-Marking Yes Number of Wheels 1 Caster Brake Type No Brake Included Tread Shape Standard

Ulasan Produk

Tidak ada ulasan