Non Brand Non-NEMA Locking-Blade Connector

Sebelum PPN:
Rp3.599.900 - Rp3.699.900
Spesifikasi
UNSPSC39121421
Connection OrientationStraight
Current Rating (A)50
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing ColorBlack; White
Housing MaterialComposite
IP RatingIP20
MarketIndustrial
Maximum Operating Temperature (°C)75
Maximum Wire Size (AWG)8
Midget LockingNo
Minimum Operating Temperature (°C)-40
Minimum Wire Size (AWG)18
Overall Length (inch)6.5
PhaseSingle
PolarizedYes
Resistance PropertiesChemical Resistant; Impact Resistant
ShroudedNo
StandardsCSA Certified; UL Listed
Voltage Rating (V)250 (DC)/600 (AC)
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial connectors stand up to heavy repetitive use, impacts, corrosive environments, and hot/cold temperatures. They provide safe electrical connections in harsh and heavy-duty applications like plant floors, manufacturing facilities, and mills.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Locking Connector Connection Orientation Straight Current Rating 50 A Housing Color Black White Housing Material Composite IP Rating IP20 NEMA Receptacle Configuration Non-NEMA Number of Poles 2 Number of Wires 3 Phase Single Polarized Yes Resistance Properties Chemical Resistant Impact Resistant Shrouded No Voltage Rating 250V DC/600V AC Wire Connection Type Screw Terminals Wiring Style Standard Cap Type No Cap or Cover Grade Industrial Grounding Grounded Market Industrial

Ulasan Produk

Tidak ada ulasan