Non Brand No Hub Uncoated Black Iron Pipe Fitting (Sambungan Pipa)

Sebelum PPN:
Rp499.900 - Rp1.799.900
Spesifikasi
UNSPSC31160000
ApplicationDWV
Class (PSI)0 (Zero)
Fitting Side A GenderFemale
Fitting Side B GenderFemale
Max. steam pressure0 (Zero)
Maximum Operating Pressure (psi)0 (Zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-tube heat exchangers have tubes running through their length from one end to the other, providing minimal resistance to flow and making them easier to clean and maintain than U-tube heat exchangers. Built with tube sheets permanently fixed in place, they are best suited for continuous-duty applications where the difference in temperature between fluids is relatively consistent, reducing the chance of thermal cycling and stress fractures.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
90 Degrees Elbow Cast Iron Black Asphalt Gray Cast Iron Class 0 psi 4 in Female Socket 4 7/16 in 4 in Female Socket 4 7/16 in 0 psi Maximum Operating Pressure

Ulasan Produk

Tidak ada ulasan

Halaman Terkait