Non Brand Multipurpose Hand-Crank Hose Reel (Gulungan Selang Manual)

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC47121805
Base Motion TypeStationary
Bearing ConstructionDual Needle
Drive TypeHand Crank
Fasteners IncludedNo
Handle Length (inch)6
Hose Capacity (ft)250
Hose Reel Primary ApplicationPressure Washer
Hose Reel TypeWall Mount Hose Reel
IncludesMounting Bracket
Includes GooseneckYes
Includes HoseNo
Includes Leader HoseYes
Latch TypeLocking; Spring Loaded
Maximum Operating Pressure (psi)5000
Maximum Operating Temperature (°F)400
Minimum Operating Temperature (°F)35
Mount Base Height (inch)7
Mount Base Width (inch)12 3/4
Mount Hole Diameter (inch)3/8
Mounting Hole Center to Center Height (inch)6
Mounting Hole Center to Center Width (inch)11
Number of Mount Holes8
Overall Dimensions (inch)18x18x18
Overall Height (inch)18
Overall Length (inch)18
Overall Width (inch)18
Reel ColorSilver
Reel Diameter (inch)6
Reel MaterialSteel
Reel Width (inch)12
Seal MaterialNitrile
Swivel Inlet GenderFemale
Swivel Inlet Size (inch)3/8
Swivel Inlet Thread Size (inch)3/8
Swivel Inlet TypeNPT
Swivel MaterialStainless Steel
Swivel Outlet GenderFemale
Swivel Outlet Size (inch)3/8
Swivel Outlet Thread Size (inch)3/8
Swivel Outlet TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hand Crank Hose Reel Pressure Washer Hose Capacity 250 ft (3/8 in I.D.) 5 000 psi Overall Height 18 in Overall Length 18 in Overall Width 18 in Reel Material Steel Drive Type Hand Crank Enclosed No Includes Hose No Reel Color Silver Includes Gooseneck Yes Hose Reel Type Wall Mount Hose Reel Swivel Material Stainless Steel Swivel Outlet Gender Female Swivel Outlet Size 3/8 in Swivel Outlet Thread Size 3/8 in

Ulasan Produk

Tidak ada ulasan