Non Brand Modular Drawer & Shelf Cabinet Accessories

Sebelum PPN:
Rp299.900 - Rp549.900
Spesifikasi
UNSPSC56111906
Product TypeDrawer Divider

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These partitions and dividers install into the drawers on compatible Approved Vendor modular drawer cabinets to keep items in the drawers separate and organized when not in use. The partitions have slots and span the full width or depth of a drawer. The dividers insert into the slots on the partitions to subdivide the space inside the drawer. The dividers can be moved to reconfigure the space inside the drawers as needs change.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Divider Compatible Product Type Drawer Cabinet For Drawer Height 2 3/4 in Number of Dividers/Partitions 1 For Drawer Width/Depth 24 in Product Type Drawer Divider Material Steel Overall Depth Not Applicable Overall Height 2 3/4 in Overall Length 24 in Overall Width Not Applicable Slot Spacing Not Applicable Compatible Manufacturer Model Number 493X12 Finish Galvanneal Material Thickness 22 ga Number of Slots 21

Ulasan Produk

Tidak ada ulasan

Halaman Terkait