Non Brand Mobile Pegboard Rack (Troli Pegboard)

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC24101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A-frame mobile pegboard racks consist of pegboard panels in a freestanding A-shaped frame. Also known as pegboard trucks, they can be rolled for cleaning and repositioning. Items can be stored and accessed on both sides of the racks. These racks accept a wide range of hooks, bins, shelves, toolholders, and other accessories that are compatible with the shape of the holes on the pegboard.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
A-Frame Pegboard Truck Color Gray Powder Coated Finish Material Steel Overall Depth 24 in Overall Height 56 in Overall Width 48 in Assembled Assembled 6 in Caster Wheel Diameter (2) Swivel (2) Rigid Caster Wheel Type 1 1/4 in Caster Wheel Width (2) Rigid (2) Swivel Caster Wheel/Configuration Neoprene Caster Wheel/Tread Material 32 sq ft Includes 2-Sided 16 Gauge Steel Pegboard Panels Number of Panels 2 Panel Load Capacity 600 lb Peg Hole Shape Round Peg Hole Size 1/4 in

Ulasan Produk

Tidak ada ulasan