Non Brand Mobile Open Metal Shelving (Troli Rak Besi)

Sebelum PPN:
Rp9.999.900
Spesifikasi
UNSPSC24101501
Caster Wheel/Configuration(2) Swivel; (2) Swivel with Brakes
ColorRed
Duty RatingMedium-Duty
Number of Shelves6
Overall Depth (inch)24
Overall Height (inch)66
Overall Width (inch)36
Post Gauge (ga)14
Shelf Adjustment Increments (inch)1
Shelf Gauge (ga)20
Shelf StyleSolid
Whole Unit Load Capacity (lbs)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The solid shelves that come with these shelving units prevent liquid, debris, and small items from falling through the shelves. Two-piece split sleeves secure the shelves on the shelving units' posts. The shelves can be removed and the sleeves can be repositioned to change the height of the shelves. These shelving units do not require side or back braces, so items can be accessed from all sides of their shelves.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Metal Shelving Caster Wheel/Configuration (2) Swivel (2) Swivel with Brakes Caster Wheel/Tread Material Rubber Caster Wheel Diameter 3 in Number of Shelves 6 Overall Depth 24 in Overall Height 66 in Overall Width 36 in Shelf Style Solid Shelving Gauge 20 ga Whole Unit Load Capacity 800 lb Post Gauge 14 ga Shelf Adjustment Increments 1 in Shelving Material Steel Frame Material Steel Epoxy Coated Red Adjustable Assembled Unassembled Duty Rating Medium-Duty

Ulasan Produk

Tidak ada ulasan